Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Long Reach .1180" (3 mm) Neck DIAx.5910" Reachx45° per side Carbide
Mfr # 788445
Zoro # G902588009
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0200"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 788445
- Zoro # G902588009
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0200" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0040" |
SAE or Metric | SAE |
Reach | (5x) |
Overall Reach | 0.2030" (13/64) |
Angle per Side | 45 |
Type | I |
Description
0.0390" (1 mm) Neck DIA x 0.2030" (13/64) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- HOUGEN-OGURA 1/2 x 3/4 in. Oblong Punch (76370)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- Harvey Tool Milling Cutters