Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Long Reach .0500" Neck DIAx.2500" (1/4) Reachx45° per side Carbide
Mfr # 789208
Zoro # G602588767
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Milling Dia. 0.1250" (1/8)
- Length of Cut 0.1870" (3/16)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 789208
- Zoro # G602588767
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Milling Dia. | 0.1250" (1/8) |
Length of Cut | 0.1870" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1210" |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Reach | (10x) |
Overall Reach | 1.2500" (1-1/4) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- Harvey Tool Milling Cutters