Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 995330
Zoro # G7090188
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0810"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995330
- Zoro # G7090188
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0810" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0930" (3/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Type | I |
Reach | (3x) |
Tip | 0.0060" |
Angle per Side | 30 |
Overall Reach | 0.2790" |
SAE or Metric | SAE |
Description
0.0930" (3/32) Neck DIA x 0.2790" Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Milling Cutters