Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 843045-C3
Zoro # G7172666
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0470" (3/64)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 843045-C3
- Zoro # G7172666
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Overall Reach | 0.6700" |
Type | I |
SAE or Metric | SAE |
Tip | 0.0060" |
Reach | (7x) |
Description
0.0930" (3/32) Neck DIA x 0.6700" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- PERFORMANCE TOOL 7-Pc Chisel & Punch Set (W750)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- Harvey Tool Milling Cutters