Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 825645
Zoro # G7259667
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0470" (3/64)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 825645
- Zoro # G7259667
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Weldon Flat | N |
Angle per Side | 45 |
Reach | (10x) |
SAE or Metric | SAE |
Type | I |
Overall Reach | 0.9500" |
Tip | 0.0060" |
Description
0.0930" (3/32) Neck DIA x 0.9500" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- MOERMAN Scraper 4 Inch (17832)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Milling Cutters