Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 53545
Zoro # G7225279
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0470" (3/64)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 53545
- Zoro # G7225279
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0930" (3/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Reach | (8x) |
Overall Reach | 0.7500" (3/4) |
Tip | 0.0060" |
Type | I |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Neck DIA x 0.7500" (3/4) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wrench Rack, 15 Slot, 7-2/5 In. W, Green (1074)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- Harvey Tool Milling Cutters