Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 53545-C3
Zoro # G7241476
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0470" (3/64)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 53545-C3
- Zoro # G7241476
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Tip | 0.0060" |
Angle per Side | 45 |
Reach | (8x) |
Type | I |
Description
0.0930" (3/32) Neck DIA x 0.7500" (3/4) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. Depth (12001)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Harvey Tool Milling Cutters