Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 53530-C3
Zoro # G7223319
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0810"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 53530-C3
- Zoro # G7223319
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0810" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0930" (3/32) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Reach | (8x) |
Type | I |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Tip | 0.0060" |
Angle per Side | 30 |
Description
0.0930" (3/32) Neck DIA x 0.7500" (3/4) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 2-1/2 Lb. Head And 12 In. Handle Length (40212)
- STAHLWILLE TOOLS VDE screwdriver set DRALL+ 6-pcs. (96469515)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- SUNEX ® Tools 20-Piece Combination Screwdriver Set (1120SS)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- Harvey Tool Milling Cutters