Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 53515
Zoro # G7223617
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.1740"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 53515
- Zoro # G7223617
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1740" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0930" (3/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 30 |
Type | I |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Angle per Side | 15 |
Reach | (8x) |
Tip | 0.0060" |
Description
0.0930" (3/32) Neck DIA x 0.7500" (3/4) Reach x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK JOINT TAPE 2-1/16""X250FT (382175)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Harvey Tool Chamfer Cutters