Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0930"
Mfr # 52145-C3
Zoro # G7266886
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0470" (3/64)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 52145-C3
- Zoro # G7266886
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0930" (3/32) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Overall Reach | 0.5000" (1/2) |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (5x) |
Tip | 0.0060" |
Description
0.0930" (3/32) Neck DIA x 0.5000" (1/2) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Milling Cutters