Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0780"
Mfr # 999545-C3
Zoro # G7091545
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0390"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 999545-C3
- Zoro # G7091545
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0390" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0780" (5/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Reach | (8x) |
Tip | 0.0060" |
SAE or Metric | SAE |
Overall Reach | 0.6250" (5/8) |
Angle per Side | 45 |
Type | I |
Description
0.0780" (5/64) Neck DIA x 0.6250" (5/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/32 (41614)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-19MM)
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- Harvey Tool Milling Cutters