Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0780"
Mfr # 996930-C3
Zoro # G7140807
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0680"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 996930-C3
- Zoro # G7140807
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0680" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0780" (5/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Overall Reach | 0.4060" (13/32) |
Tip | 0.0060" |
SAE or Metric | SAE |
Type | I |
Angle per Side | 30 |
Reach | (5x) |
Description
0.0780" (5/64) Neck DIA x 0.4060" (13/32) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Milling Cutters