Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0780"
Mfr # 906645
Zoro # G7130377
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0390"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906645
- Zoro # G7130377
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0390" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Overall Reach | 0.2340" (15/64) |
Tip | 0.0060" |
Reach | (3x) |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.0780" (5/64) Neck DIA x 0.2340" (15/64) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 3/8 in Dia (H-34FG)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (82543D2B51715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Milling Cutters