Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 998945
Zoro # G7177085
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0310" (1/32)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 998945
- Zoro # G7177085
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0310" (1/32) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (3x) |
Tip | 0.0060" |
Type | I |
SAE or Metric | SAE |
Overall Reach | 0.1870" (3/16) |
Description
0.0620" (1/16) Neck DIA x 0.1870" (3/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Milling Cutters