Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 998945-C3
Zoro # G7177609
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0310" (1/32)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998945-C3
- Zoro # G7177609
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0310" (1/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Reach | (3x) |
SAE or Metric | SAE |
Tip | 0.0060" |
Angle per Side | 45 |
Type | I |
Overall Reach | 0.1870" (3/16) |
Description
0.0620" (1/16) Neck DIA x 0.1870" (3/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- Harvey Tool Milling Cutters