Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 846045
Zoro # G7263264
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0310" (1/32)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846045
- Zoro # G7263264
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0310" (1/32) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Type | I |
Tip | 0.0060" |
Overall Reach | 0.3750" (3/8) |
SAE or Metric | SAE |
Reach | (6x) |
Description
0.0620" (1/16) Neck DIA x 0.3750" (3/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic (2870)
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Harvey Tool Milling Cutters