Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 844145-C3
Zoro # G7177870
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0310" (1/32)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 844145-C3
- Zoro # G7177870
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0310" (1/32) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Reach | (10x) |
Tip | 0.0060" |
SAE or Metric | SAE |
Weldon Flat | N |
Angle per Side | 45 |
Overall Reach | 0.6250" (5/8) |
Type | I |
Description
0.0620" (1/16) Neck DIA x 0.6250" (5/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- VEGA 3-1/2" Hex Ratchet, Polished Chrome (SBR-90)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- Harvey Tool Chamfer Cutters