Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 54745-C3
Zoro # G7177234
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0310" (1/32)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 54745-C3
- Zoro # G7177234
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0310" (1/32) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Overall Reach | 0.3120" (5/16) |
Type | I |
Tip | 0.0060" |
SAE or Metric | SAE |
Reach | (5x) |
Angle per Side | 45 |
Description
0.0620" (1/16) Neck DIA x 0.3120" (5/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 x 12 in. (36864)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- Harvey Tool Milling Cutters