Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 54730-C3
Zoro # G7179404
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0540"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 54730-C3
- Zoro # G7179404
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0540" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
Overall Reach | 0.3120" (5/16) |
Tip | 0.0060" |
Type | I |
SAE or Metric | SAE |
Reach | (5x) |
Description
0.0620" (1/16) Neck DIA x 0.3120" (5/16) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- HYDE Carton & Box Cutter Knife (42005)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- Harvey Tool Chamfer Cutters