Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0620"
Mfr # 54715
Zoro # G7178704
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.1160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 54715
- Zoro # G7178704
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1160" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 30 |
Tip | 0.0060" |
Overall Reach | 0.3120" (5/16) |
Angle per Side | 15 |
Reach | (5x) |
Type | I |
SAE or Metric | SAE |
Description
0.0620" (1/16) Neck DIA x 0.3120" (5/16) Reach x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- BIG HORN 30 Micron Dust Filter Bag for DC1000 (OB101) (11760)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Milling Cutters