Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0470"
Mfr # 999245
Zoro # G7179228
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0240"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 999245
- Zoro # G7179228
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0240" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Reach | (8x) |
Angle per Side | 45 |
Overall Reach | 0.3750" (3/8) |
Tip | 0.0050" |
SAE or Metric | SAE |
Description
0.0470" (3/64) Neck DIA x 0.3750" (3/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 6 LB (MTS846H)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- Harvey Tool Chamfer Cutters