Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0470"
Mfr # 996845-C3
Zoro # G7142189
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0240"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 996845-C3
- Zoro # G7142189
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0240" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Overall Reach | 0.2500" (1/4) |
Tip | 0.0050" |
Type | I |
Angle per Side | 45 |
Reach | (5x) |
SAE or Metric | SAE |
Description
0.0470" (3/64) Neck DIA x 0.2500" (1/4) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- BIG HORN Power Hands Push Stick (10230)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Impact Sh (CMMT15855)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Milling Cutters