Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0470"
Mfr # 996830
Zoro # G7140938
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0410"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 996830
- Zoro # G7140938
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0410" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Tip | 0.0050" |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | I |
Overall Reach | 0.2500" (1/4) |
Reach | (5x) |
Description
0.0470" (3/64) Neck DIA x 0.2500" (1/4) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- Harvey Tool Chamfer Cutters