Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0470"
Mfr # 996830-C3
Zoro # G7138366
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0410"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 996830-C3
- Zoro # G7138366
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0410" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Reach | (5x) |
Type | I |
Tip | 0.0050" |
Angle per Side | 30 |
Overall Reach | 0.2500" (1/4) |
SAE or Metric | SAE |
Description
0.0470" (3/64) Neck DIA x 0.2500" (1/4) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- DRILL AMERICA 1/2" HSS 2MT Spiral Flute Bridge Reamer (DWRRB1/2)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- GREENLEE Sprocket-35 10T T-B 5/8-16Id 640 (15746)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- Harvey Tool Chamfer Cutters