Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0470"
Mfr # 919045
Zoro # G7216258
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0240"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 919045
- Zoro # G7216258
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0240" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (12x) |
Tip | 0.0050" |
Type | I |
Overall Reach | 0.5700" |
SAE or Metric | SAE |
Description
0.0470" (3/64) Neck DIA x 0.5700" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Barrel Lock Plunger Key Size #6. (TTBW-158)
- TEKTON 50 oz. Ball Peen Dead Blow Hammer (HDB50050)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- GARANT Pair of spare jaws with spring for No. 149001 and No. 148701- for toolholder: 85 (148712 85)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Chamfer Cutters