Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Long Reach 0.0470" (3/64) Neck DIAx0.3750" (3/8) Reachx30° per side Carbide
Mfr # 999230-C3
Zoro # G502588553
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0410"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 999230-C3
- Zoro # G502588553
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0410" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Overall Reach | 0.3750" (3/8) |
Type | I |
SAE or Metric | SAE |
Reach | (8x) |
Tip | 0.0040" |
Angle per Side | 30 |
Description
0.0470" (3/64) Neck DIA x 0.3750" (3/8) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- DEWALT Brush (N257540)
- DRILL AMERICA 13/16"x1" Carbide Tipped Annular Cutter (CTC5-530-124)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- Harvey Tool Chamfer Cutters