Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Long Reach 0.0470" (3/64) Neck DIAx0.1410" Reachx30° per side Carbide
Mfr # 911030-C3
Zoro # G502588461
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0410"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 911030-C3
- Zoro # G502588461
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0410" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
Type | I |
SAE or Metric | SAE |
Tip | 0.0040" |
Overall Reach | 0.1410" |
Reach | (3x) |
Description
0.0470" (3/64) Neck DIA x 0.1410" Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- IRWIN 5" Multi-Purpose Vise (4935505)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Chamfer Cutters