Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0400"
Mfr # 830645-C3
Zoro # G7225805
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0200"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 830645-C3
- Zoro # G7225805
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0200" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0400" |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Reach | (5x) |
Overall Reach | 0.2030" (13/64) |
Weldon Flat | N |
Tip | 0.0050" |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | I |
Description
0.0400" Neck DIA x 0.2030" (13/64) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Chamfer Cutters