Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 994845
Zoro # G7104230
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0160"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 994845
- Zoro # G7104230
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0160" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (3x) |
SAE or Metric | SAE |
Tip | 0.0050" |
Overall Reach | 0.0930" (3/32) |
Type | I |
Description
0.0310" (1/32) Neck DIA x 0.0930" (3/32) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- Harvey Tool Chamfer Cutters