Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 994845-C3
Zoro # G7100846
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0160"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 994845-C3
- Zoro # G7100846
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0160" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Reach | (3x) |
Tip | 0.0050" |
Overall Reach | 0.0930" (3/32) |
Angle per Side | 45 |
Description
0.0310" (1/32) Neck DIA x 0.0930" (3/32) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- Harvey Tool Milling Cutters