Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 994830
Zoro # G7084280
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0270"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 994830
- Zoro # G7084280
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0270" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
Type | I |
Reach | (3x) |
Overall Reach | 0.0930" (3/32) |
Tip | 0.0050" |
SAE or Metric | SAE |
Description
0.0310" (1/32) Neck DIA x 0.0930" (3/32) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEYLESS 1/2""PROF (31038)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- DRILL AMERICA m16x2 HSS 4 Flute Hand Tap Set (DWTS16X2)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Harvey Tool Milling Cutters