Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 870845-C3
Zoro # G7214517
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 870845-C3
- Zoro # G7214517
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0160" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Overall Reach | 0.1870" (3/16) |
Type | I |
Tip | 0.0050" |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (6x) |
Description
0.0310" (1/32) Neck DIA x 0.1870" (3/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-32-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-1/4-55)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel (24Z040)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- Harvey Tool Milling Cutters