Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 862745
Zoro # G7091089
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 862745
- Zoro # G7091089
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0160" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0050" |
Angle per Side | 45 |
Reach | (4x) |
SAE or Metric | SAE |
Overall Reach | 0.1250" (1/8) |
Type | I |
Description
0.0310" (1/32) Neck DIA x 0.1250" (1/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- KO-KEN Socket TORX E8 32mm Magnet 3/8 Sq. Drive (13425EG-E8)
- SK PROFESSIONAL TOOLS Drive Bit Ratchet, 1/4 in (800701)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- Harvey Tool Chamfer Cutters