Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 855445-C3
Zoro # G7133028
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 855445-C3
- Zoro # G7133028
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0160" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Overall Reach | 0.2180" (7/32) |
Tip | 0.0050" |
Reach | (7x) |
Angle per Side | 45 |
Type | I |
Description
0.0310" (1/32) Neck DIA x 0.2180" (7/32) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- DIABLO Freud 1-11/32 in. D X 1-11/32 in. X 2-3/16 in. L Carbide Chamfer Router Bit (40-104)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Chamfer Cutters