Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 57230
Zoro # G7259466
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.0270"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57230
- Zoro # G7259466
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0270" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | I |
Angle per Side | 30 |
Tip | 0.0050" |
Overall Reach | 0.2500" (1/4) |
Reach | (8x) |
Description
0.0310" (1/32) Neck DIA x 0.2500" (1/4) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- WILLIAMS Williams Combo Wrench, 12 pt., 40mm, Satin Chrome (11540)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Milling Cutters