Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 57215
Zoro # G7259168
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.0580"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57215
- Zoro # G7259168
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0580" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 30 |
Overall Reach | 0.2500" (1/4) |
SAE or Metric | SAE |
Angle per Side | 15 |
Reach | (8x) |
Tip | 0.0050" |
Type | I |
Description
0.0310" (1/32) Neck DIA x 0.2500" (1/4) Reach x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208337)
- KRAFT TOOL Concrete Hand Float, Square Edges, 12in L (CF012PF)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- Harvey Tool Chamfer Cutters