Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0310"
Mfr # 56860
Zoro # G7258976
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0090"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 56860
- Zoro # G7258976
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0090" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Reach | (5x) |
Angle per Side | 60 |
Overall Reach | 0.1560" (5/32) |
SAE or Metric | SAE |
Type | I |
Tip | 0.0050" |
Description
0.0310" (1/32) Neck DIA x 0.1560" (5/32) Reach x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- WIHA Insulated Tool Set, 5 pc. (32872)
- KIPP Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X30)
- MILWAUKEE TOOL 3 lb Drilling Hammer, 11 in L Fiberglass Handle, Forged Steel Head (48-22-9310)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- Harvey Tool Chamfer Cutters