Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach, 0.0200"
Mfr # 940245
Zoro # G7110208
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0100"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 940245
- Zoro # G7110208
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0100" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0200" (.5 mm) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Overall Reach | 0.1000" |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Tip | 0.0030" |
Reach | (5x) |
Description
0.0200" Neck DIA x 0.1000" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- Harvey Tool Milling Cutters