Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Helical Flutes .5000" (1/2) Shank DIAx45° per side Carbide
Mfr # 785915
Zoro # G602588064
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Milling Dia. 0.0150" (1/64)
- Included Angle 30
- Length of Cut 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 785915
- Zoro # G602588064
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Milling Dia. | 0.0150" (1/64) |
Length of Cut | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Angle per Side | 15 |
Description
0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- CRAWFORD ORGANIZER SMARTRACK 16"" (SR16)
- CMT Stop Collar For 3/8" Shanks (541.006.00)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHEFR06 -9'3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Chamfer Cutters