Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Pointed-Helical Flutes .3750" (3/8) Shank DIAx45° per side Carbide
Mfr # 785032
Zoro # G802588222
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 785032
- Zoro # G802588222
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2450" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Type | I |
Angle per Side | 45 |
Tip | 0.0100" |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter DE, 4 Helical Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- STAHLWILLE TOOLS Wire twisting plier L.280 mm head gunmetal finish, polished handles gunmetal finish (65751280)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Milling Cutters