Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.7500"
Mfr # 888848-C3
Zoro # G7070554
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.2140"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 888848-C3
- Zoro # G7070554
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2140" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 120 |
Tip | 0.0150" (1/64) |
Angle per Side | 60 |
Type | I |
SAE or Metric | SAE |
Description
0.7500" (3/4) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- MILWAUKEE TOOL M12 Four Bay Sequential Charger (48-59-1204)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Chamfer Cutters