Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.5000"
Mfr # 872132-C3
Zoro # G7214194
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.1410"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 872132-C3
- Zoro # G7214194
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1410" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Angle per Side | 60 |
Description
0.5000" (1/2) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-10' 0)
- GEDORE Combination Wrench, 8mm (7 8)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10S)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Chamfer Cutters