Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.3750"
Mfr # 889724-C3
Zoro # G7104118
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.3160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 889724-C3
- Zoro # G7104118
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3160" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Description
0.3750" (3/8) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. DOC TiN Coated (12601)
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- Harvey Tool Chamfer Cutters