Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.3750"
Mfr # 888824
Zoro # G7173935
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.1050"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 888824
- Zoro # G7173935
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1050" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 120 |
Angle per Side | 60 |
Tip | 0.0100" |
SAE or Metric | SAE |
Type | I |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1030x1)
- MAYHEW PRY BAR CURVED DOMINATOR 5 pc SET (MY61366)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Chamfer Cutters