Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.3750"
Mfr # 872124-C3
Zoro # G7205356
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.1050"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 872124-C3
- Zoro # G7205356
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1050" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Angle per Side | 60 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Chamfer Cutters