Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.3750"
Mfr # 859724-C3
Zoro # G7180095
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.1830"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 859724-C3
- Zoro # G7180095
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1830" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Tip | 0.0100" |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X40)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- Harvey Tool Chamfer Cutters