Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.2500"
Mfr # 900116
Zoro # G7105204
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.2080"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900116
- Zoro # G7105204
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2080" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Chamfer Cutters