Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.2500"
Mfr # 889716
Zoro # G7100636
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.2080"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 889716
- Zoro # G7100636
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2080" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 60 |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | I |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Chamfer Cutters