Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.1875"
Mfr # 900112
Zoro # G7077140
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.1540"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900112
- Zoro # G7077140
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1540" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 30 |
Tip | 0.0100" |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted Screwdriver with Precision Handle, 2.5 x 50mm (96025)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916CF)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- IRWIN Hanson 15/64 in. X 15/64 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53603)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- Harvey Tool Milling Cutters