Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Helical Flutes, 0.1875"
Mfr # 859712-C3
Zoro # G7177548
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0890"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 859712-C3
- Zoro # G7177548
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0890" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Type | I |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.0100" |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 4 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Blind Tap, Steel (GN6C----F4-B-21)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 48 (CC818)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- Harvey Tool Milling Cutters